Zoro Homepage

Banks - 52in 3 Blade LED Ceiling Fan - White Finish - Wall Control Type

  • Mfr # BNKN523LDCWHWH-WS

  • Zoro # G122653013


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Features
Fixture Dimmable, Dust with a soft dry cloth.
Fan Mounting Location
Indoor/Outdoor
Width
52 in
Lumens
1400
Watts
140 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNKN523LDCWHWH-WS
Zoro #
G122653013
UPC #
037949513889
Country of Origin
China

Dimensions

Width
52 in
Height
10 in
Length
52 in

Details

Features
Fixture Dimmable, Dust with a soft dry cloth.
Fan Mounting Location
Indoor/Outdoor
Lumens
1400
Watts
140 W
Material
Steel, Plastic, Acrylic
Color Temp.
2700K/3000K/3500K/4000K/5000K
CRI
90
Standards
cETLus Listed
Item
Ceiling Fan
Voltage
120 V
Fan Blade Color
White

Description

The Banks series is offered with a swooping 3 blade design adding a touch of elegance to any decor. The DC motor has a reversible function for year round comfort. For use in both indoor and outdoor applications. Adjustable color LED downlight included.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.