Shop AFX
See all product information
Create Account
Baroque - LED Pendant - 32in - Light Antique Brass
- Mfr # BRQP32LAJUDLB
- Zoro # G222985274
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Acrylic
Shade Width
6 in
Shade Height
6 in
Lamp Type
Integrated LED
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRQP32LAJUDLB
- Zoro #
- G222985274
- UPC #
- 037949514565
- Country of Origin
- China
- Shade Material
- Acrylic
- Lamp Type
- Integrated LED
- Housing Material
- Steel
- Dimmable
- Yes
- Wattage Equivalency
- 183 W
- Finish
- Light Antique Brass
- Light Fixture Shape
- Single Drop Pendant
- Color
- Light Antique Brass, White
- Item
- Pendant
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Voltage
- 120V to 277V
- Lumens
- 1830 lm
- Collection Name
- Baroque
- System Type
- Hardwired
- Material
- Steel, Acrylic
- Hanging Type
- Stem
- Shade Color
- White
Dimensions
- Shade Width
- 6 in
- Shade Height
- 6 in
- Width
- 6 in
- Shade Depth
- 6 in
- Height
- 28.5 in
Description
The Baroque LED Pendant offers a sleek, modern design with its decorative vertical stacking globes. Crafted from durable steel and acrylic, this versatile piece is perfect for illuminating your hallway or dining room with style. Its adjustable stems and sloped ceiling compatibility provide flexibility for various ceiling heights, making it a great addition to any contemporary or transitional space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.