Shop WESTINGHOUSE
See all product information
Create Account
Pendant LED Dimmable 6.5W 2-Light Marlowe, Matte Black Clear Ribbed Glass
- Mfr # 6118400
- Zoro # G308659501
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Height
33.27
Length
10.47
Lamp Type
T9
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6118400
- Zoro #
- G308659501
- UPC #
- 024034611841
- Country of Origin
- China
- Color
- Matte Black
- Lamp Type
- T9
- Voltage
- 120V
- Style
- Vintage
- Finish
- Matte Black
- Material
- Aluminum & Steel
- Lamp Included
- Yes
- Watts
- 6.5
- Description/Special Features
- Dimmable
- Yes
- Color Temperature
- 2700 K
- Includes
- Bulb Included
- Damp/Wet Rating
- None
- Lumens
- 800
Dimensions
- Height
- 33.27
- Length
- 10.47
- Width
- 7.87 in
Description
The Westinghouse Marlowe LED pendant offers visual interest from the linear design to the cage-enclosed clear ribbed glass. This industrial-style lighting is perfect for transitional to eclectic homes featuring a chic, matte black finish. Add this eye-catching centerpiece over a bar, kitchen island, or dining room table. The Marlowe includes two long-lasting, energy-efficient dimmable T9 LED light bulbs to complement the fixture's look.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61184.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.