Zoro Homepage

Callie Pendant

  • Mfr # CALP09WH

  • Zoro # G1242256


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Pendant
Lamp Type
incandescent
Diameter
9"
Voltage
120V
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CALP09WH
Zoro #
G1242256
UPC #
37949437949
Country of Origin
China

Dimensions

Diameter
9"
Height
15
Width
6

Details

Item
Pendant
Fixture Type
Pendant
Lamp Type
incandescent
Finish
White
Voltage
120V
Watts
60
Material
glass
Type
Pendant
Number of Lights
1
Color Designation
UL Damp
Bulb Type
Incandescent

Description

Callie Pendant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.