Shop AFX
See all product information
Create Account
Cole LED Linear Pendant - 16"D x 24" W x 15" H
- Mfr # COLP24L30D1BK
- Zoro # G3257708
product price:
$
323.00
/ea
Free Shipping & Returns
Key Features
Height
24
Length
24
Width
6.5
Voltage
120V
Number of Lights
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COLP24L30D1BK
- Zoro #
- G3257708
- UPC #
- 37949477556
- Country of Origin
- China
Dimensions
- Height
- 24
- Length
- 24
- Width
- 6.5
- Cord Length
- 48"
Details
- Voltage
- 120V
- Number of Lights
- 3
- Shade Type
- Geometric
- Item
- Pendant
- Finish
- Black
- Includes
- Light Bulb
- Watts
- 36
- Color Temperature
- 3000 K
- Fixture Type
- Pendant
- Slope Ceiling Adaptable
- Yes
- Bulb Type
- Integrated LED
- Lumens
- 4200
- Damp/Wet Rating
- cETL Damp
- Power Source
- Hardwired
Description
Transform your foyer, dining room, or living space into a modern sanctuary with the Cole LED linear pendant. Its sleek rectangular steel frames layer over one another, creating a bold geometric silhouette that draws the eye and anchors your décor. With an adjustable suspension and a minimalist profile, Cole becomes more than just a light - it’s a centerpiece that sets the mood and elevates the room. Effortless modern elegance, built for everyday living.
- Integrated LED lighting for energy efficiency
- Modern geometric design that enhances contemporary interiors
- Durable steel construction with a clean, streamlined profile
- Suitable for sloped ceilings
- Includes diffuser for soft light distribution
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.