Cole LED Pendant - Black

  • Mfr # COLP06L30D1BK
  • Zoro # G3257811
product price: 
$
162.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
6
Width
2.2 in
Housing Finish
White
Lamp Type
Integrated LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
COLP06L30D1BK
Zoro #
G3257811
UPC #
37949479154
Country of Origin
China

Dimensions

Length
6
Width
2.2 in
Cord Length
48"

Details

Color
Black
Housing Finish
White
Lamp Type
Integrated LED
Voltage
120V
Number of Lights
2
Style
Contemporary
Shade Material
Acrylic
Item
Pendant
Finish
Black
Dimmable
Yes
Standards
cETL
CRI
90
Fixture Wattage
22W
Material
Steel, Acrylic
Includes
Light Bulb
Color Temperature
3000 K
Rated Life
50,000 hr
Housing Material
Acrylic
Lumens Per Watt
1700
Series
Cole
Watts
24
Dimming Type
TRIAC/ELV
ADA Compliant
No
Lumens
2400
Title 24
Yes
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
cETL Damp
Type
Pendant
Title 20
No

Description

Elevate your living room or dining room with the sleek and modern Cole LED pendant. This statement piece features a unique rectangle design crafted from durable steel and acrylic materials. Its integrated LED technology provides efficient lighting, making it a standout addition to any space, including your foyer or hallway.


  • Integrated LED lighting for energy efficiency
  • Suitable for sloped ceilings
  • Perfect for living room or dining room
  • Round backplate for easy installation
  • Includes diffuser for soft light distribution

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.