Cole LED Pendant - Gold

  • Mfr # COLP06L30D1GD
  • Zoro # G3258231
product price: 
$
162.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Length
6
Width
2.2 in
Housing Finish
White
Lamp Type
Integrated LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
COLP06L30D1GD
Zoro #
G3258231
UPC #
37949479178
Country of Origin
China

Dimensions

Length
6
Width
2.2 in
Cord Length
48"

Details

Color
Gold
Housing Finish
White
Lamp Type
Integrated LED
Voltage
120V
Number of Lights
2
Style
Contemporary
Shade Material
Acrylic
Item
Pendant
Finish
Gold
Rated Life
50,000 hr
Dimmable
Yes
Color Temperature
3000 K
Housing Material
Acrylic
Fixture Wattage
22W
Lumens Per Watt
1700
Series
Cole
Material
Steel, Acrylic
CRI
90
Includes
Light Bulb
Standards
cETL
Watts
12
Dimming Type
TRIAC/ELV
Lumens
2400
Type
Pendant
Title 20
No
Damp/Wet Rating
cETL Damp
ADA Compliant
No
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Title 24
Yes

Description

Elevate your living room or dining room with the sleek and modern Cole LED pendant. This statement piece features a unique rectangle design crafted from durable steel and acrylic materials. Its integrated LED technology provides efficient lighting, making it a standout addition to any space, including your foyer or hallway.


  • Integrated LED lighting for energy efficiency
  • Suitable for sloped ceilings
  • Perfect for living room or dining room
  • Round backplate for easy installation
  • Includes diffuser for soft light distribution

Ratings & reviews