Knoll - LED Pendant - 24in - Polished Chrome
- Mfr # KNOP24LAJUDPC
- Zoro # G522985288
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Acrylic
Shade Width
N/A in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Shade Color
White
Shade Height
N/A in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KNOP24LAJUDPC
- Zoro #
- G522985288
- UPC #
- 037949515098
- Country of Origin
- Malaysia
- Material
- Steel, Acrylic
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Item
- Pendant
- Shade Color
- White
- Collection Name
- Knoll
- Housing Material
- Steel
- Lumens
- 1300 lm
- Wattage Equivalency
- 130 W
- Dimmable
- Yes
- Color
- Polished Chrome, White
- Light Fixture Shape
- Statement
- Shade Material
- Acrylic
- System Type
- Hardwired
- Voltage
- 120V to 277V
- Hanging Type
- Stem
- Lamp Type
- Integrated LED
- Finish
- Polished Chrome
Dimensions
- Shade Width
- N/A in
- Shade Height
- N/A in
- Width
- 24 in
- Height
- 16.5 in
- Shade Depth
- N/A in
Description
The Knoll LED Pendant makes a stylish addition to any dining room or kitchen. With its steel and acrylic construction, this pendant showcases contemporary design with rotatable arms and adjustable stems. Perfect for modern homes, it offers both functionality and style, enhancing any space it graces.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.