Shop AFX
See all product information
Create Account
Kiran LED Pendant - 4" W
- Mfr # KRNP04L30D1BK
- Zoro # G505831380
product price:Â
$
158.00
/ea
Free Shipping & Returns
Key Features
Height
14
Width
1.37 in
Voltage
120V
Number of Lights
1
Shade Type
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KRNP04L30D1BK
- Zoro #
- G505831380
- UPC #
- 37949492191
- Country of Origin
- China
- Voltage
- 120V
- Number of Lights
- 1
- Shade Type
- Cylinder
- Included
- Yes
- Item
- Pendant
- Finish
- Black
- Color Temperature
- 3000 K
- Includes
- Light Bulb
- Fixture Type
- Pendant
- Material
- 80% Glass 20% Steel
- Watts
- 6
- Bulb Type
- Integrated LED
- Damp/Wet Rating
- cETLus Damp
- Power Source
- Hardwired
- Lumens
- 420
- Slope Ceiling Adaptable
- Yes
Dimensions
- Height
- 14
- Width
- 1.37 in
- Cord Length
- 108"
Description
The Kiran LED Pendant is a stylish addition to any space, providing a touch of modern elegance. Made from sturdy steel and featuring a sleek cylindrical shape, this pendant is perfect for lighting up your dining room or kitchen. The integrated LED light offers energy-efficient illumination, making it both practical and stylish.
- Made from durable steel
- Integrated LED for energy efficiency
- Dimmable for customizable lighting
- Perfect for dining rooms and kitchens
- Cord-hung design adds modern flair
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.