
Dakota 5in. LED Outdoor Sconce, 120-277V, 12W, 5 CCT, White
Mfr # DKTW0504LAJUDWH
Zoro # G916279320
product price:Â $96.00
/ea
Free Shipping & Returns
Key Features
Fixture Rated Life
50,000 hrs.
Fixture Height
4.13 in
Watts
12 W
Color Temperature
2700K/3000K/3500K/4000K/5000K
Material
Aluminum, Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DKTW0504LAJUDWH
Zoro #
G916279320
UPC #
37949508021
Country of Origin
China
Dimensions
Fixture Height
4.13 in
Fixture Width
5 in
Depth
2.5 in
Size
5 in
Details
Fixture Rated Life
50,000 hrs.
Watts
12 W
Color Temperature
2700K/3000K/3500K/4000K/5000K
Material
Aluminum, Acrylic
Fixture Voltage
120-277V
Fixture Housing Color
White
Lamp Type
Integrated LED
Housing Finish
White
Lumens
540
Light Bulb Included
Integrated
Shade Color/Finish
White
System Type
Hardwired
Light Fixture Shape
Rectangle/square
Description
Illuminate your patio or entrance with the Dakota LED outdoor sconce. This minimalistic square outdoor sconce fits seamlessly into transitional home designs, providing a modern touch with its sleek aluminum and acrylic build. Perfect for creating a welcoming ambiance, it's an ideal addition to your home's exterior lighting.
- Built-in LED light for efficient illumination
- Wet location rated for outdoor use
- Minimalistic square design enhances decor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.