Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eris 14in LED Flush Mount, Black

  • Mfr # EISF14LAJUDBK

  • Zoro # G714832383


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Width
14 in
Lamp Type
Integrated LED
Voltage
120-277V
Dimmable
Yes
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EISF14LAJUDBK
Zoro #
G714832383
UPC #
037949506843
Country of Origin
China

Dimensions

Width
14 in
Height
14 in

Details

Lamp Type
Integrated LED
Voltage
120-277V
Lumens
910
Dimmable
Yes
Finish
Black
Glass Color
Black
Rated Life
50,000 hrs.
Color Temperature
2700K/3000K/3500K/4000K/5000K
Includes
1 x Ceiling
Fixture Shape
Globe/Circle
Title 24
Yes
Housing Material
Steel, Acrylic
Shade Material
Acrylic
Orientation
Horizontal
Assembly Required
Partial Assembly
Shade Color
White
System Type
Hardwire

Description

Embrace a contemporary aesthetic in your home with the Eris LED ceiling light. Its steel and acrylic design brings a touch of modern sophistication perfect for any room update. With its flushmount configuration, the Eris ceiling light is an ideal solution for lower-ceilinged spaces like the hallway or foyer, infusing these areas with pleasant, diffuse light. Imagine this piece illuminating your spaces while elevating your home's decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.