Fulton - LED Outdoor Sconce - 18in - Black
- Mfr # FTNW0418LAJUDBK
- Zoro # G422985289
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Shade Depth
N/A in
Shade Material
Acrylic
Length
3.88 in
Wattage Equivalency
130 W
Fixture Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTNW0418LAJUDBK
- Zoro #
- G422985289
- UPC #
- 037949513926
- Country of Origin
- China
- Shade Material
- Acrylic
- Wattage Equivalency
- 130 W
- Fixture Material
- Aluminum
- Finish
- Black
- System Type
- Hardwired
- Voltage
- 120V to 277V
- Lamp Type
- Integrated LED
- Housing Material
- Aluminum, Acrylic
- Dimmable
- Yes
- Fixture Housing Color
- Black, White
- Lumens
- 1300 lm
- Shade Color
- White
- Item
- Outdoor Sconce
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Light Fixture Shape
- Linear
- Series
- Fulton
Dimensions
- Shade Depth
- N/A in
- Length
- 3.88 in
- Shade Width
- N/A in
- Height
- 18 in
- Width
- 4.13 in
- Shade Height
- N/A in
- Extension Length
- 3.88
Description
The Fulton LED Outdoor Sconce is crafted from durable aluminum and acrylic, offering a sleek and contemporary look perfect for any outdoor setting. Its integrated LED design provides efficient lighting and can be mounted both horizontally and vertically for versatile styling in your outdoor spaces.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.