Reveal, LED Wall Sconce, Black, Gold
- Mfr # RVS0416LAJUDBKGD
- Zoro # G023573243
product price:Â
$
98.25
/ea
Key Features
Shade Color
Black, Gold
Height
16 in
Collection
Reveal
Fixture Wattage
16 W
Fixture Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVS0416LAJUDBKGD
- Zoro #
- G023573243
- UPC #
- 37949510666
- Country of Origin
- Viet Nam
- Shade Color
- Black, Gold
- Collection
- Reveal
- Fixture Wattage
- 16 W
- Fixture Voltage
- 120 V
- Body Material
- 100% Steel
- Item
- Sconce
- Shade Material
- Acrylic
- Bulb Technology
- Integrated LED
- Style
- Transitional, Modern, Contemporary
Dimensions
- Height
- 16 in
Description
The Reveal LED Wall Sconce offers a contemporary design with a sleek steel and acrylic profile. Perfect for your hallway or living room, the flush mount design adds an elegant touch to any space. Enhance your home's ambiance with this versatile fixture.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.