Shop AFX
See all product information
Create Account
Gates, 24'' LED Vanity Light, Satin Brass
- Mfr # GATV2406LAJD1SB
- Zoro # G223783800
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Fixture Material
Steel
Light Fixture Shape
Rectangle/square
Color
Satin Brass, White
Shade Color Family
White
Shade Shape
Globe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GATV2406LAJD1SB
- Zoro #
- G223783800
- UPC #
- 37949515050
- Country of Origin
- Viet Nam
- Fixture Material
- Steel
- Light Fixture Shape
- Rectangle/square
- Color
- Satin Brass, White
- Item
- Vanity Light
- Shade Color Family
- White
- Shade Shape
- Globe
- Housing Finish
- Satin Brass
- Housing Material
- Steel, Acrylic
- Canopy Shape
- Rectangular
- Voltage
- 120V
- Shade Material
- Acrylic
Dimensions
- Length
- 4.13 in
- Height
- 5-1/2 in
- Width
- 24 in
Description
The Gates 24'' LED Vanity Light features a unique flattened globe design with ornamental metal accents that adds a touch of modern elegance to any space. With its versatile design, it can be installed vertically or horizontally, making it perfect for a bathroom or hallway. The integrated LED technology offers a 5-in-1 CCT for customizable lighting to enhance your home's ambiance.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.