ROTATABLE SLIM VANITY 48in 40W 5CCT 2800LM C90 DIM, GOLD, 27K/30K/35K/40K/50K, Brushed Bruss
- Mfr # LVS-48-MCT5-BB
- Zoro # G424884962
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Height
3.9 in
Housing Material
Aluminium+PC
Rated Life
50,000hr
Lumens
2800LM
Lighting Technology
Shenzhen Kingbrighter Opto-electronics
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVS-48-MCT5-BB
- Zoro #
- G424884962
- UPC #
- 845060087956
- Country of Origin
- Indonesia
Dimensions
- Height
- 3.9 in
- Width
- 4.6 in
- Length
- 48.0 in
Details
- Housing Material
- Aluminium+PC
- Rated Life
- 50,000hr
- Lumens
- 2800LM
- Lighting Technology
- Shenzhen Kingbrighter Opto-electronics
- Weight
- 2.65 lb
- Standards
- ETL
- Fixture Wattage
- 40W
- Housing Finish
- Brushed Bruss
- Power Factor
- >0.90
- Dimmable
- TRIAC Dimming
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Beam Angle
- 120°
- Lens Type
- PC lens
- IP Rating
- IP20
- Voltage
- 120V
- Item
- Rotatable Slim Vanity 48In 40W 5Cct 2800Lm C90 Dim
- CRI
- 90
- Ambient Temp. Range
- 104 Degrees to 104 Degrees F
Description
The Westgate LVS-48-MCT5-BB is a rotatable slim vanity 48in 40w 5cct 2800lm c90 dim. It delivers 2800LM of 27K/30K/35K/40K/50K light at 40W. Operates on 120V input power. Constructed of aluminium+pc in a brushed bruss finish. Dimming: TRIAC Dimming. Key specifications: CRI 90, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature 104 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Shenzhen Kingbrighter Opto-electronics. Lens: PC lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.