Halo 3-Light Linear Pendant, 120V, 54W, 5 CCT, Black

  • Mfr # HLOP08LAJUDBKLNR3

  • Zoro # G516283178


product price: $478.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Assembled Depth
5 in
Height
9 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLOP08LAJUDBKLNR3
Zoro #
G516283178
UPC #
037949508670
Country of Origin
China

Dimensions

Assembled Depth
5 in
Height
9 in
Width
36 in
Canopy Depth
5 in

Details

Color
Black
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
Lamp Type
Integrated LED
Material
Steel, Acrylic
Lamp Included
Integrated
Watts
54 W
Number of Lights
3
Voltage
120V
Finish
Black
Lumens
4020
Hanging Type
Cord
System Type
Hardwired
Light Fixture Shape
Globe/Circle

Description

The Halo LED pendant adds a sleek, modern touch to any room with its intricate three-ring design, perfect for a linear pendant installation in your bedroom or office. Featuring edge-lit illumination, this pendant creates a stunning visual effect while providing ample lighting. The 9 ft. adjustable cord allows for flexible installation, making it ideal for residential, commercial, and hospitality applications. Its transitional style effortlessly complements a wide range of decor, ensuring it's a versatile and eye-catching addition to any space. The fixture mounts to a standard junction box not included, offering easy installation and long-lasting performance.


  • Intricate Three-Ring Design & Edge-Lit Illumination: The unique three-ring design and edge-lit feature create a visually striking effect, adding both elegance and modern flair to any space.
  • Versatile & Adjustable: With a 9 ft. adjustable cord, this pendant is perfect for various settings, including residential, commercial, and hospitality applications, offering flexible installation options.
  • high-quality construction promises long-lasting performanc
  • The fixture mounts to a standard junction box (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.