Flush Mount, 120 V, 20 W, 2 1/2" L

  • Mfr # OSCF14LAJD1BK

  • Zoro # G606129645


product price:  $97.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Voltage
120V AC
Dimmable
Yes
Lighting Certification
Unrated
Standards
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSCF14LAJD1BK
Zoro #
G606129645
UPC #
037949490937
Country of Origin
China

Dimensions

Diameter
13 3/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
2 1/2 in

Details

Housing Finish
Black
Voltage
120V AC
Dimmable
Yes
Item
FlushMount
Lighting Certification
Unrated
Standards
cETLus
Series
OSCF
Lighting Technology
LED
Includes
Hardware
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Housing Color
Black
Rated Life
50,000 hr
Color Rendering Index
90
Housing Material
Die Formed Steel
Environmental Rating
Damp Location Rated
Compliance Type
CA Title 24, JA8
Includes Bulb
Yes
Lens Material
Acrylic
Dimming Method
ELV/TRIAC
Maximum Fixture Wattage
20 W
Light Output
2,000 lm
Mounting Hardware Included
Mounting Hardware

Description

FlushMount, Diameter 13 3/4 in, Overall Length Not Applicable, Series OSCF, Light Output 2,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 20 W, Voltage 120V AC, Overall Height 2 1/2 in, Housing Color Black, Housing Finish Black, Housing Material Die Formed Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.