Shop TROY LIGHTING
See all product information
Create Account
1 Light Dale Wall Sconce Patina Brass
- Mfr # B2410-PBR
- Zoro # G322904595
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Height
9.5 in
Width
9.5 in
Fixture Voltage
120V
Finish
Patina Brass
Fixture Series
Dale
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2410-PBR
- Zoro #
- G322904595
- UPC #
- 197292158295
- Country of Origin
- Viet Nam
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Dale Wall Sconce
- Fixture Series
- Dale
- Lamp Base
- E12 Candelabra Base
- Body Material
- Glass
- Damp/Wet Rating
- Damp Rated
- Watts
- 10 W
- Certification
- cUL Listed
- Number of Bulbs
- 1
Dimensions
- Height
- 9.5 in
- Width
- 9.5 in
- Length
- 4 in
Description
Like a wisp of smoke caught in glass, the Dale sconce finds movement in stillness. Swirls of milky white traverse the translucent Remolino Bianco glass, which has been inside-etched for added texture. The gently slumped form curves inward, creating sculptural depth around the light source, while two Patina Brass pins secure the shade. Easily doubling as wall art, Dale is both highly atmospheric and functional.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.