Shop AFX

LED Overbed Light, 120 V, 51 15/16" L

  • Mfr # IDB515400L30ENLK

  • Zoro # G306129815


product price:  $644.00
/ea
Free Shipping & Returns

Key Features

Height
5.375
Length
51.94
Width
12
Housing Finish
Light Oak
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDB515400L30ENLK
Zoro #
G306129815
UPC #
037949417286
Country of Origin
China

Dimensions

Height
5.375
Length
51.94
Width
12
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
52 in
Overall Width
6 1/4 in
Overall Height
5 3/8 in
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Item
Wall Light
Housing Finish
Light Oak
Voltage
120V
Number of Lights
2
Shade Type
Rectangular
Housing Material
Steel
Lighting Certification
Unrated
Dimmable
No
Finish
Light Oak
Series
IDB
Fixture Type
Wall Light
Standards
cETLus
Lighting Technology
LED
Lens Material
Acrylic
Rated Life
50,000 hr
Environmental Rating
Damp Location Rated
Light Output
5,400 lm
Maximum Fixture Wattage
46 W
Color Temperature
3000K
Color Rendering Index
90
Dimming Type
No Dimming
Includes Bulb
Yes
Dimming Method
No Dimming
Lumens
5400
Includes
Light Bulb
Bulb Type
Integrated LED
Power Source
Hardwired
Watts
46
Damp/Wet Rating
cETLus Damp

Description

LEDOverbedLight, Overall Length 52 in, Series IDB, Light Output 5,400 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 46 W, Voltage 120V AC, Overall Height 5 3/8 in, Overall Width 6 1/4 in, Housing Finish Light Oak, Housing Material Steel, Dimmable No, Lens Material Acrylic, Lighting Technology LED, Dimming Method No Dimming, Dimming Type No Dimming

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.