Shop CORBETT LIGHTING
See all product information
Create Account
Azores 3 Light Chandelier in Warm Silver Leaf Finish
- Mfr # 561-28-WSL
- Zoro # G622646881
product price:Â
$
1,968.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Leaf
Fixture Wattage
10 W
Bulb Type
B11
Chain Length
72 in
Shade Type
Handmade Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561-28-WSL
- Zoro #
- G622646881
- UPC #
- 197292147503
- Country of Origin
- Philippines
- Item
- Wall Sconce
- Housing Finish
- Leaf
- Fixture Wattage
- 10 W
- Bulb Type
- B11
- Shade Type
- Handmade Paper
- Bulb Included
- No
- Standards
- UL Listed; cUL DampRated
- Lamp Base
- E12
- Body Material
- Natural Woven
- Canopy Type
- Round; 4.75in. W x 2in. H
- Fixture Voltage
- 120V
- Dimmable
- No
- Number of Lights
- 3
- Slope Ceiling Adaptable
- No
- Power Source
- Hardwired
- Color
- Warm Silver Leaf
Dimensions
- Chain Length
- 72 in
- Height
- 10.5 in
- Width
- 28 in
- Overall Dimension
- 28in. W x 10.5in. H
Description
Inspired by the serene, natural beauty of its namesake islands, the Azores chandelier is characterized by a botanical silhouette handmade from delicate paper. Recalling the shape of a magnolia flower, each petal is constructed with detailed veining that allows light to seep through. Suspended from a Warm Silver Leaf canopy and rod, Azores is understated and joyful in all settings. Available with 3 or 8 lights. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.