Shop AFX

LEDSconce, Gold, Steel, 3 3/4 in L

  • Mfr # BWNS051412L30D1SB

  • Zoro # G306151540


product price:  $238.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Sconce
Dimmable
Yes
Watts
15.5
Lighting Technology
LED
Housing Finish
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BWNS051412L30D1SB
Zoro #
G306151540
UPC #
037949482543
Country of Origin
China

Dimensions

Height
14.25
Width
2
Length
3.75
Overall Height
14 1/4 in
Overall Length
3 3/4 in
Overall Width
4 1/2 in
Manufacturer Warranty Length
5 yr Limited Warranty
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Fixture Type
Wall Sconce
Dimmable
Yes
Finish
Satin Brass
Item
Wall Sconce
Watts
15.5
Lighting Technology
LED
Housing Finish
Satin Brass
Voltage
120V
Housing Material
Steel
Standards
ADA Complaint, cETLus
Lighting Certification
Unrated
Series
BWNS
Color Rendering Index
90
Dimming Method
ELV/TRIAC
Includes
Hardware
Includes Bulb
Yes
Lens Material
Acrylic
Color Temperature
3000K
Rated Life
50,000 hr
Environmental Rating
Damp Location Rated
Shade Material
Acrylic
Shade Color
White
Maximum Fixture Wattage
15.5 W
Includes Mounting Hardware
Yes
Light Output
1,200 lm
Lumens
1200
Shade Type
Cylinder
Bulb Type
Integrated LED
Damp/Wet Rating
cETL Damp
Power Source
Hardwired
Emergency Battery Backup
No
Lumen Selectable
Not Selectable
Shade Shape
Round
Housing Color
Gold
Color Selectable
Not Selectable

Description

LEDSconce, Diameter Not Applicable, Overall Length 3 3/4 in, Series BWNS, Light Output 1,200 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 15.5 W, Voltage 120V AC, Overall Height 14 1/4 in, Overall Width 4 1/2 in, Housing Color Gold, Housing Finish Satin Brass, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Lighting Technology LED, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.