Tiernan 1-Light, 15W LED Indoor Wall Fixture, Color Temp Selection, Brushed Nickel, Frosted Acrylic
- Mfr # 6135600
- Zoro # G915510424
Key Features
Specifications
Product Information
- MFR #
- 6135600
- Zoro #
- G915510424
- UPC #
- 24034613562
- Country of Origin
- China
Dimensions
- Width
- 5.71 in
- Length
- 7.87 in
Details
- Dimmable
- Yes
- Fixture Voltage
- 120V
- Finish
- Brushed Nickel
- Lamp Base
- Integrated Led
- Lumens
- 750
- Watts
- 15W
- Housing Material
- Steel/Acrylic
- Lamp Included
- Yes
- Shade Type
- Frosted Acrylic Shade
- Includes
- Includes 15 Watt Integrated LED
- Indoor/Outdoor
- Indoor
- Shape
- Rectangle
Description
The Westinghouse Tiernan LED wall sconce is a versatile, modern lighting solution that enhances interior spaces. This sophisticated fixture features a sleek brushed nickel finish and a frosted shade, contributing to its elegant aesthetic appeal. Flexible mounting options allow you to install it up or down to suit your needs in both residential and commercial applications. The color temperature selection feature allows you to customize the light appearance to suit your preference. This adaptability makes the Tiernan ideal for various settings, including hallways, entryways, and dining rooms. Product reference number 61356.
- Versatile Finish: Brushed nickel detailing complements various decor styles, frosted acrylic shade provides soft, diffused illumination for a pleasant ambiance
- Measurements: 10-1/2 in. x 5-1/2 in. (H x W), extends 3-3/4 in., Height from center of outlet box 3-13/16 in.
- Energy-Efficient Integrated LED: 15-Watt dimmable LED technology ensures low power consumption and long-lasting performance, perfect for residential or multi-family applications
- Color Temperature Selection: Customize your lighting atmosphere by choosing the perfect color temperature for your space (2700K, 3000K, 3500K, 4000K, 5000K)
- Recommended Applications: Use in hallways, entryways, and dining rooms
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.