LEDSemi-Flush, 17 in D, Black, Aluminum

  • Mfr # CSSC17L30D1BK

  • Zoro # G606151578


product price:  $279.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Dimmable
Yes
Series
CSSC
Housing Material
Aluminum
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSSC17L30D1BK
Zoro #
G606151578
UPC #
037949488019
Country of Origin
China

Dimensions

Diameter
17 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
5 1/4 in

Details

Housing Finish
Black
Item
LEDSemi-Flush
Dimmable
Yes
Series
CSSC
Housing Material
Aluminum
Voltage
120V AC
Lighting Technology
LED
Lighting Certification
Unrated
Rated Life
50,000 hr
Housing Color
Black
Standards
cETLus
Color Rendering Index
90
Color Temperature
3000K
Maximum Fixture Wattage
38 W
Includes Bulb
Yes
Dimming Method
ELV/TRIAC
Environmental Rating
Damp Location Rated
Light Output
4,000 lm
Compliance Type
CA Title 24, JA8
Mounting Hardware Included
Mounting Hardware
Lens Material
Acrylic

Description

LEDSemi-Flush, Diameter 17 in, Overall Length Not Applicable, Series CSSC, Light Output 4,000 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 38 W, Voltage 120V AC, Overall Height 5 1/4 in, Overall Width Not Applicable, Housing Color Black, Housing Finish Black, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.