Shop AFX

LEDSemi-Flush, 17 in D, Silver, Aluminum

  • Mfr # CSSC17L30D1SN

  • Zoro # G706151737


product price:  $279.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Voltage
120V AC
Color Temperature
3000K
Housing Color
Satin Nickel
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSSC17L30D1SN
Zoro #
G706151737
UPC #
037949487999
Country of Origin
China

Dimensions

Diameter
17 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
5 1/4 in

Details

Housing Finish
Satin Nickel
Item
LEDSemi-Flush
Dimmable
Yes
Voltage
120V AC
Color Temperature
3000K
Housing Color
Satin Nickel
Rated Life
50,000 hr
Lighting Certification
Unrated
Color Rendering Index
90
Housing Material
Aluminum
Series
CSSC
Standards
cETLus
Lighting Technology
LED
Dimming Method
ELV/TRIAC
Light Output
4,000 lm
Environmental Rating
Damp Location Rated
Mounting Hardware Included
Mounting Hardware
Compliance Type
CA Title 24, JA8
Maximum Fixture Wattage
38 W
Lens Material
Acrylic
Includes Bulb
Yes

Description

LEDSemi-Flush, Diameter 17 in, Overall Length Not Applicable, Series CSSC, Light Output 4,000 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 38 W, Voltage 120V AC, Overall Height 5 1/4 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.