Shop AFX

LightLinearPendant, Silver, Metal, 23inL

  • Mfr # JNNP0523MBSN

  • Zoro # G206151770


product price:  $216.00
/ea
Free Shipping & Returns

Key Features

Length
23
Width
6.4
Height
9
Number of Lights
3
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JNNP0523MBSN
Zoro #
G206151770
UPC #
037949489498
Country of Origin
China

Dimensions

Length
23
Width
6.4
Height
9
Overall Height
9 in
Overall Width
5 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
23 in
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Item
Pendant
Number of Lights
3
Dimmable
Yes
Housing Color
Silver
Lighting Certification
Unrated
Standards
cETLus
Series
JNNP
Includes
60 in (4 x 12 in, 2 x 6 in) Rigid Stem
Fixture Type
Pendant
Voltage
120V AC
Housing Material
Metal
Finish
Satin Nickel
Watts
60
Housing Finish
Satin Nickel
For Bulb Type
ST19
Includes Bulb
No
Bulb Quantity
3
Mounting Hardware Included
Mounting Hardware
Maximum Fixture Wattage
60 W
Environmental Rating
Damp Location Rated
Dimming Method
ELV/TRIAC
Lens Material
Glass
Power Source
Hardwired
Damp/Wet Rating
cETL Damp
Shade Type
Tapered
Slope Ceiling Adaptable
No
Bulb Type
Medium Base
Emergency Battery Backup
No
Shade Shape
Bell
Color Selectable
Not Selectable
Lighting Technology
Incandescent
Lumen Selectable
Not Selectable

Description

LightLinearPendant, Diameter Not Applicable, Overall Length 23 in, Series JNNP, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 9 in, Overall Width 5 in, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Metal, Dimmable Yes, Lens Material Glass, Mounting Hardware Included Mounting Hardware, Lighting Technology Incandescent, Bulb Quantity 3, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.