Pendant, 12 5/8 in D, Gold, Aluminum

  • Mfr # GNAP15L30D1GD

  • Zoro # G006151703


product price:  $192.00
/ea
Free Shipping & Returns

Key Features

Height
15.5
Housing Finish
Gold
Voltage
120V
Number of Lights
13
Watts
36
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GNAP15L30D1GD
Zoro #
G006151703
UPC #
037949490869
Country of Origin
China

Dimensions

Height
15.5
Width
3
Diameter
12 5/8 in
Overall Height
14 7/8 in
Manufacturer Warranty Length
5 yr Limited Warranty
Cord Length
108"

Details

Housing Finish
Gold
Voltage
120V
Number of Lights
13
Item
Pendant
Finish
Gold
Watts
36
Includes
Light Bulb
Housing Color
Gold
Dimmable
Yes
Standards
cETLus
Color Temperature
3000K
Series
GNAP
Housing Material
Aluminum
Rated Life
50,000 hr
Lighting Technology
LED
Fixture Type
Pendant
Light Output
1,000 lm
Compliance Type
CA Title 24, JA8
Mounting Hardware Included
Mounting Hardware
Lighting Certification
Unrated
Maximum Fixture Wattage
20 W
Color Rendering Index
90
Lens Material
Acrylic
Dimming Method
ELV/TRIAC
Environmental Rating
Damp Location Rated
Includes Bulb
Yes
Slope Ceiling Adaptable
Yes
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Integrated LED
Lumens
1620

Description

Pendant, Diameter 12 5/8 in, Overall Length Not Applicable, Series GNAP, Light Output 1,000 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 20 W, Voltage 120V AC, Overall Height 14 7/8 in, Overall Width Not Applicable, Housing Color Gold, Housing Finish Gold, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.