Shop AFX

Pendant, 120 V, 60 W, 24 1/8" L

  • Mfr # JAMP25MBSN

  • Zoro # G106129718


product price:  $322.00
/ea
Free Shipping & Returns

Key Features

Height
24.1
Length
25.1
Housing Finish
Satin Nickel
Voltage
120V
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JAMP25MBSN
Zoro #
G106129718
UPC #
037949488828
Country of Origin
China

Dimensions

Height
24.1
Length
25.1
Width
6.75
Diameter
25 1/8 in
Overall Height
24 1/8 in
Manufacturer Warranty Length
5 yr Limited Warranty
Cord Length
108"
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Satin Nickel
Voltage
120V
Number of Lights
4
Shade Type
Sphere
Item
Pendant
Finish
Satin Nickel
Dimmable
Yes
Housing Material
Metal
Watts
60
Housing Color
Silver
Includes
72 in Adjustable Chain
Fixture Type
Pendant
Standards
cETLus
Series
JAMP
Bulb Quantity
4
Includes Bulb
No
For Bulb Type
ST19
Maximum Fixture Wattage
60 W
Lens Material
Glass
Mounting Hardware Included
Mounting Hardware
Lighting Certification
Unrated
Dimming Method
ELV/TRIAC
Environmental Rating
Damp Location Rated
Bulb Type
Medium Base
Damp/Wet Rating
cETL Damp
Power Source
Hardwired
Slope Ceiling Adaptable
Yes

Description

Pendant, Diameter 25 1/8 in, Overall Length Not Applicable, Series JAMP, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 24 1/8 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Metal, Dimmable Yes, Lens Material Glass, Mounting Hardware Included Mounting Hardware, Bulb Quantity 4, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.