Pendant, 11 3/4 in D, Black, Metal

  • Mfr # LRTP11MBBK

  • Zoro # G306151670


product price:  $150.00
/ea
Free Shipping & Returns

Key Features

Height
11.8
Housing Finish
Black
Voltage
120V
Number of Lights
1
Series
LRTP
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LRTP11MBBK
Zoro #
G306151670
UPC #
037949483113
Country of Origin
Viet Nam

Dimensions

Height
11.8
Width
2.5
Diameter
11 3/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
11 3/4 in
Cord Length
108"

Details

Housing Finish
Black
Voltage
120V
Number of Lights
1
Item
Pendant
Finish
Black
Series
LRTP
Watts
60
Housing Material
Metal
Fixture Type
Pendant
Includes
9 ft Adjustable Cord
Housing Color
Black
Dimmable
Yes
Standards
cETLus
Lighting Certification
Unrated
Bulb Quantity
1
For Bulb Type
A19
Includes Bulb
No
Mounting Hardware Included
Mounting Hardware
Environmental Rating
Damp Location Rated
Lens Material
Glass
Maximum Fixture Wattage
60 W
Bulb Type
Medium Base
Power Source
Hardwired
Damp/Wet Rating
cETL Damp
Slope Ceiling Adaptable
Yes

Description

Pendant, Diameter 11 3/4 in, Overall Length Not Applicable, Series LRTP, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 11 3/4 in, Overall Width Not Applicable, Housing Color Black, Housing Finish Black, Housing Material Metal, Dimmable Yes, Lens Material Glass, Mounting Hardware Included Mounting Hardware, Lighting Technology Incandescent, Bulb Quantity 1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.