Shop AFX
See all product information
Create Account
Kiran LED Pendant - 8" W
- Mfr # KRNP08L30D1BK
- Zoro # G613457816
product price:Â
$
204.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
15
Length
8
Width
3.2 in
Lamp Type
Hardwired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KRNP08L30D1BK
- Zoro #
- G613457816
- UPC #
- 37949503699
- Country of Origin
- China
- Color
- Black
- Lamp Type
- Hardwired
- Voltage
- 120V
- Number of Lights
- 1
- Shade Type
- Cylinder
- Item
- Pendant
- Finish
- Black
- Watts
- 15
- Lamp Included
- Yes
- Series
- Kiran
- Includes
- Light Bulb
- Fixture Type
- Pendant
- Material
- Steel/Glass
- Color Temperature
- 3000 K
- Recessed Lighting Housing Type
- Yes
- Sloped Ceiling Compatible
- Yes
- Lumens
- 600
- Bulb Type
- Integrated LED
- Slope Ceiling Adaptable
- Yes
- Power Source
- Hardwired
- Damp/Wet Rating
- cETLus Damp
Dimensions
- Height
- 15
- Length
- 8
- Width
- 3.2 in
Description
Our Kiran LED Pendant is an exceptional blend of class and functionality that is sure to enliven any room. It offers the perfect mix of contemporary design and advanced lighting, transforming your living room or office into a warmer and more inviting space with its soft, but powerful LED light. This Pendant Light is sure to become an integral part of your home lighting, effortlessly enhancing the mood and tone of your decor.
- Designed for longevity with a robust structure
- Integrated LED light for optimized energy efficiency
- Perfect companion for your living room or office space
- Lends a contemporary flair to any interior
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.