Shop AFX
See all product information
Create Account
Knoll, 18'' LED Flush Mount, Black
- Mfr # KNOF18LAJUDBK
- Zoro # G723783805
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Height
7.38 in
Shade Color
White
Fixture Shape
Starburst/Sputnik
Color
Black, White
Body Material
Steel, Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KNOF18LAJUDBK
- Zoro #
- G723783805
- UPC #
- 37949515173
- Country of Origin
- Malaysia
- Shade Color
- White
- Fixture Shape
- Starburst/Sputnik
- Color
- Black, White
- Body Material
- Steel, Acrylic
- Item
- Flush Mount
- Shade Material
- Acrylic
- Housing Finish
- Black
- Shade Shape
- Rectangular
- Canopy Shape
- Round
- Fixture Housing Material
- Steel
- Voltage
- 120V to 277V
Dimensions
- Height
- 7.38 in
- Length
- 18-1/2 in
- Width
- 18 1/2 in
Description
Brighten up any room with the Knoll 18'' LED Flush Mount, a perfect blend of modern and contemporary style. This decorative ceiling fixture features three white acrylic diffusers, making it an excellent choice for spaces like the hallway, foyer, or living room. Its integrated LED offers flexible lighting options, ensuring your home is always beautifully lit.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.