Knoll - LED Pendant - 36in - Black
- Mfr # KNOP36LAJUDBK
- Zoro # G622985317
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Finish
Black
Lamp Type
Integrated LED
Voltage
120V to 277V
Shade Height
N/A in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KNOP36LAJUDBK
- Zoro #
- G622985317
- UPC #
- 037949515111
- Country of Origin
- Malaysia
Dimensions
- Shade Height
- N/A in
- Width
- 36 in
- Height
- 16.5 in
- Shade Depth
- N/A in
- Shade Width
- N/A in
Details
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Finish
- Black
- Lamp Type
- Integrated LED
- Voltage
- 120V to 277V
- Hanging Type
- Stem
- Material
- Steel, Acrylic
- Collection Name
- Knoll
- Wattage Equivalency
- 220 W
- Housing Material
- Steel
- Shade Color
- White
- System Type
- Hardwired
- Item
- Pendant
- Dimmable
- Yes
- Color
- Black, White
- Shade Material
- Acrylic
- Light Fixture Shape
- Statement
- Lumens
- 2200 lm
Description
The Knoll LED Pendant makes a stylish addition to any dining room or kitchen. With its steel and acrylic construction, this pendant showcases contemporary design with rotatable arms and adjustable stems. Perfect for modern homes, it offers both functionality and style, enhancing any space it graces.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.