Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Koren LED Undercabinet Light, 9", White

  • Mfr # KNLU9WH

  • Zoro # G1243288


product price: $67.00
/ea

Key Features

Voltage
12V
Watts
4.8
Width
9"
Material
Acrylic
Energy Star Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNLU9WH
Zoro #
G1243288
UPC #
037949434108
Country of Origin
China

Dimensions

Width
9"
Length
9
Height
0.67"

Details

Item
Koren LED Undercabinet Light
Voltage
12V
Watts
4.8
Material
Acrylic
Finish
White
Energy Star Compliant
Yes
Type
Under Cabinet
Lamp Type
Led
Standards
ETL||cETL

Description

Koren LED Undercabinet Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.