Shop AFX
See all product information
Create Account
Orion LED Flush Mount - 20" W - Black
- Mfr # ORIF20L30D1BK
- Zoro # G304302388
product price:Â
$
274.00
/ea
Free Shipping & Returns
Key Features
Length
19.7
Width
1.5 in
Voltage
120V
Height
3.5
Lumens
1250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ORIF20L30D1BK
- Zoro #
- G304302388
- UPC #
- 37949488347
- Country of Origin
- China
Dimensions
- Length
- 19.7
- Width
- 1.5 in
- Height
- 3.5
Details
- Voltage
- 120V
- Lumens
- 1250
- Watts
- 33
- Finish
- Black
- Item
- Ceiling Light
- Color Temperature
- 3000 K
- Fixture Type
- Ceiling Light
- Power Source
- Hardwired
- Damp/Wet Rating
- Damp
- Bulb Type
- Integrated LED
- Slope Ceiling Adaptable
- No
Description
The Orion LED ceiling light blends contemporary design with functional lighting, perfect for any home. Its sleek, round shape enhances spaces like the dining room or foyer. With a built-in LED feature, this light fixture adds a touch of modern elegance to your living room or hallway.
- Features a flush mount design
- Crafted from durable steel
- Built-in LED for efficient lighting
- Ideal for dining room or foyer
- Round shape adds modern touch
- cETLus certified for quality
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.