Lane - LED Pendant - Black
- Mfr # LANP36LAJUDBK
- Zoro # G722985330
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Lumens
1900 lm
Dimmable
Yes
Finish
Black
Light Fixture Shape
Statement
Wattage Equivalency
190 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LANP36LAJUDBK
- Zoro #
- G722985330
- UPC #
- 037949514176
- Country of Origin
- Viet Nam
Dimensions
- Shade Width
- 3.13 in
- Width
- 36 in
- Shade Height
- 3.13 in
- Shade Depth
- 3.13 in
- Height
- 6 in
Details
- Lumens
- 1900 lm
- Dimmable
- Yes
- Finish
- Black
- Light Fixture Shape
- Statement
- Item
- Pendant
- Wattage Equivalency
- 190 W
- Collection Name
- Lane
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Shade Material
- Glass
- Housing Material
- Steel
- Hanging Type
- Stem
- Color
- Black, White
- Shade Color
- White
- Lamp Type
- Integrated LED
- System Type
- Hardwired
- Material
- Steel, Glass
- Voltage
- 120V to 277V
Description
The Lane LED Pendant beautifully combines steel and glass to create a sleek and modern look perfect for any home. With adjustable stems and rotatable arms, this fixture suits a variety of spaces such as the dining room or kitchen. Its sloped ceiling compatibility makes it versatile for unique architectural designs, providing style and practicality.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.