Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Flush Mount, 15 in D, Black, Steel

  • Mfr # SKYF15LAJD1BK

  • Zoro # G103528514


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Unfinished
Voltage
120V
Height
4.38
Lumens
2200
Watts
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKYF15LAJD1BK
Zoro #
G103528514
UPC #
037949478829
Country of Origin
China

Dimensions

Width
2.76
Height
4.38
Diameter
15 in
Overall Height
4 1/2 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Unfinished
Voltage
120V
Lumens
2200
Watts
25
Dimmable
Yes
Finish
Black
Item
Flush Mount
Lighting Technology
LED
Color Temperature
3000K/3500K/4000K
Rated Life
50,000 hr
Fixture Type
Flush Mount
Housing Color
Black
Series
Skye
Housing Material
Steel
Color Rendering Index
90
Standards
cETLus Listed
Includes
Light Bulb
Ballast Quantity
0
Environmental Rating
Damp Location Rated
Lens Material
Acrylic
For Bulb Type
Integrated LED
Mounting Hardware Included
Mounting Hardware
Compliance Type
CA Title 24, JA8
Maximum Fixture Wattage
28 W
Light Output
2,200 lm
Includes Bulb
Yes
Suggested Bulb Item Number
Integrated LED
Bulb Quantity
1
Dimming Method
ELV/TRIAC
Bulb Type
LED
Power Source
Hardwired
Shade Type
Round
Damp/Wet Rating
cETLus Damp

Description

LED Decorative Lighting

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.