Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Flush Mount, 19 in D, Black, Steel

  • Mfr # SKYF19LAJD1BK

  • Zoro # G303528529


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Unfinished
Voltage
120V
Height
4.38
Lumens
2900
Watts
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKYF19LAJD1BK
Zoro #
G303528529
UPC #
037949478850
Country of Origin
China

Dimensions

Width
4.19
Height
4.38
Diameter
19 in
Overall Height
4 1/2 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Unfinished
Voltage
120V
Lumens
2900
Watts
33
Dimmable
Yes
Finish
Black
Item
Flush Mount
Series
Skye
Standards
cETLus Listed
Housing Material
Steel
Rated Life
50,000 hr
Includes
Light Bulb
Color Temperature
3000K/3500K/4000K
Ballast Quantity
0
Fixture Type
Flush Mount
Housing Color
Black
Lighting Technology
LED
Color Rendering Index
90
Bulb Quantity
1
For Bulb Type
Integrated LED
Environmental Rating
Damp Location Rated
Compliance Type
CA Title 24, JA8
Dimming Method
ELV/TRIAC
Suggested Bulb Item Number
Integrated LED
Lens Material
Acrylic
Maximum Fixture Wattage
35 W
Mounting Hardware Included
Mounting Hardware
Includes Bulb
Yes
Light Output
2,900 lm
Damp/Wet Rating
cETLus Damp
Shade Type
Round
Bulb Type
LED
Power Source
Hardwired

Description

LED Decorative Lighting

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.