Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDFlushMount, 115/8inD, Black, Aluminum

  • Mfr # OTVF1218LAJD1BK

  • Zoro # G003528515


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Unfinished
Voltage
120V
Height
3
Lumens
1800
Watts
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTVF1218LAJD1BK
Zoro #
G003528515
UPC #
037949478744
Country of Origin
China

Dimensions

Width
2.66
Height
3
Diameter
11 5/8 in
Overall Height
3 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Unfinished
Voltage
120V
Lumens
1800
Watts
22
Dimmable
Yes
Finish
Black
Item
Flush Mount
Ballast Quantity
0
Rated Life
50,000 hr
Housing Color
Black
Lighting Certification
ENERGY STAR
Standards
cETLus Listed
Housing Material
Aluminum
Color Temperature
3000K/3500K/4000K
Includes
Light Bulb
Color Rendering Index
90
Series
Octavia
Lighting Technology
LED
Fixture Type
Flush Mount
Lens Material
Acrylic
For Bulb Type
Integrated LED
Maximum Fixture Wattage
22 W
Suggested Bulb Item Number
Integrated LED
Includes Bulb
Yes
Bulb Quantity
1
Mounting Hardware Included
Mounting Hardware
Dimming Method
ELV/TRIAC
Light Output
1,800 lm
Environmental Rating
Damp Location Rated
Compliance Type
CA Title 24, JA8
Shade Type
Disc
Power Source
Hardwired
Bulb Type
LED
Damp/Wet Rating
cETLus Damp

Description

Decorative Lightning

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.