Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDFlushMount, 19inD, Black, Aluminum

  • Mfr # OTVF1932LAJD1BK

  • Zoro # G203528575


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Unfinished
Voltage
120V
Height
3
Lumens
3200
Watts
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTVF1932LAJD1BK
Zoro #
G203528575
UPC #
037949478782
Country of Origin
China

Dimensions

Width
6.84
Height
3
Diameter
19 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
3 in

Details

Housing Finish
Unfinished
Voltage
120V
Lumens
3200
Watts
46
Dimmable
Yes
Finish
Black
Item
Flush Mount
Standards
cETLus Listed
Fixture Type
Flush Mount
Color Temperature
3000K/3500K/4000K
Housing Material
Aluminum
Series
Octavia
Rated Life
50,000 hr
Housing Color
Black
Color Rendering Index
90
Lighting Technology
LED
Lighting Certification
ENERGY STAR
Ballast Quantity
0
Includes
Light Bulb
Lens Material
Acrylic
For Bulb Type
Integrated LED
Bulb Quantity
1
Light Output
3,200 lm
Dimming Method
ELV/TRIAC
Includes Bulb
Yes
Maximum Fixture Wattage
46 W
Compliance Type
CA Title 24, JA8
Suggested Bulb Item Number
Integrated LED
Environmental Rating
Damp Location Rated
Mounting Hardware Included
Mounting Hardware
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Shade Type
Disc
Bulb Type
LED

Description

LED Decorative Lighting

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.