Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDLinearVanity, Silver, Steel, 36inL

  • Mfr # PCV362500L30SN

  • Zoro # G1243805


product price: $121.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Bath/Vanity Light
Housing Finish
Satin Nickel
Lamp Type
Led
Finish
Satin Nickel
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCV362500L30SN
Zoro #
G1243805
UPC #
037949433378
Country of Origin
Viet Nam

Dimensions

Height
6
Length
3.13"
Width
13
Overall Width
3 1/8 in
Overall Height
6 in
Overall Length
36 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Item
Bath/Vanity Light
Fixture Type
Bath/Vanity Light
Housing Finish
Satin Nickel
Lamp Type
Led
Finish
Satin Nickel
Watts
27
Voltage
120V
Type
Vanity
Material
Acrylic
Standards
ADA, cETLus
Dimmable
No
Housing Material
Steel
Series
Pacific
Lighting Certification
ENERGY STAR
Includes
Light Bulb
Lighting Technology
LED
Lens Material
Acrylic
Includes Bulb
Yes
Rated Life
50,000 hr
Environmental Rating
Damp Location Rated
Dimming Method
No Dimming
Dimming Type
No Dimming
Color Rendering Index
85
For Bulb Type
Integrated LED
Color Temperature
3000K
Light Output
2,086 lm, 2,700 lm
Maximum Fixture Wattage
25 W
Bulb Quantity
1
Compliance Type
Not Rated
Shade Shape
Half Round
Bulb Type
LED
Color Designation
ETL Damp

Description

Pacific LED Linear Vanity, Diameter Not Applicable, Overall Length 36 in, Series PCV3625, Light Output 2,086 lm, 2,700 lm, Color Temperature 3000K, Color Rendering Index 85, Maximum Fixture Wattage 25 W, Voltage 120V AC, Overall Height 6 in, Overall Width 3 1/8 in, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Steel, Dimmable No, Lens Material Acrylic, Compliance Type Not Rated, Lighting Technology LED, Ballast Quantity Not Applicable, Ballast Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.