Miami - LED Pendant - 15in - Black
- Mfr # MIAP15LAJUDBK
- Zoro # G722985309
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
Integrated LED
Collection Name
Miami
Shade Depth
2.5 in
Shade Width
2.5 in
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MIAP15LAJUDBK
- Zoro #
- G722985309
- UPC #
- 037949514893
- Country of Origin
- China
Dimensions
- Shade Depth
- 2.5 in
- Shade Width
- 2.5 in
- Height
- 15 in
- Shade Height
- 15 in
- Width
- 5.88 in
Details
- Lamp Type
- Integrated LED
- Collection Name
- Miami
- Voltage
- 120V to 277V
- Wattage Equivalency
- 87 W
- Shade Material
- Acrylic
- Hanging Type
- Cord
- Color
- Black, White
- Light Fixture Shape
- Single Drop Pendant
- Finish
- Black
- Material
- Steel, Acrylic
- System Type
- Hardwired
- Housing Material
- Steel
- Shade Color
- White
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable
- Yes
- Lumens
- 870 lm
- Item
- Pendant
Description
The Miami LED Pendant combines modern design with functionality, featuring an integrated LED module and a sleek steel frame. Perfect for a kitchen or dining room, this pendant offers a contemporary touch to any space. With its adjustable cord and sloped ceiling compatibility, it's a versatile choice for various settings.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.