Shop AFX
See all product information
Create Account
Miami - LED Pendant - 24in - Light Antique Brass
- Mfr # MIAP24LAJUDLB
- Zoro # G722985286
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Collection Name
Miami
Shade Height
24 in
Width
5.88 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Lamp Type
Integrated LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MIAP24LAJUDLB
- Zoro #
- G722985286
- UPC #
- 037949514947
- Country of Origin
- China
- Collection Name
- Miami
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lamp Type
- Integrated LED
- Housing Material
- Steel
- Color
- Light Antique Brass, White
- Hanging Type
- Cord
- Material
- Steel, Acrylic
- Lumens
- 1400 lm
- Dimmable
- Yes
- Wattage Equivalency
- 100 W
- Shade Color
- White
- System Type
- Hardwired
- Shade Material
- Acrylic
- Item
- Pendant
- Finish
- Light Antique Brass
- Light Fixture Shape
- Single Drop Pendant
- Voltage
- 120V to 277V
Dimensions
- Shade Height
- 24 in
- Width
- 5.88 in
- Shade Depth
- 2.5 in
- Shade Width
- 2.5 in
- Height
- 24 in
Description
The Miami LED Pendant combines modern design with functionality, featuring an integrated LED module and a sleek steel frame. Perfect for a kitchen or dining room, this pendant offers a contemporary touch to any space. With its adjustable cord and sloped ceiling compatibility, it's a versatile choice for various settings.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.