Zoro Homepage

Roxy - 8" Pendant

  • Mfr # RXYP08BK

  • Zoro # G1244189


product price: $107.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Pendant
Lamp Type
incandescent
Type
Pendant
Voltage
120V
Diameter
6.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXYP08BK
Zoro #
G1244189
UPC #
037949462989
Country of Origin
Viet Nam

Dimensions

Diameter
6.3"
Height
7.87
Width
1.96

Details

Item
Pendant
Fixture Type
Pendant
Lamp Type
incandescent
Finish
Black
Type
Pendant
Voltage
120V
Watts
60
Number of Lights
1
Color Designation
ETL Damp
Bulb Type
Incandescent

Description

Roxy - 8 In. Pendant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.