Zoro Homepage

Sadie 12" Outdoor Sconce - Textured Grey

  • Mfr # SADW0512L30D1TG

  • Zoro # G404985108


product price: $92.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5
Height
12
Length
2.25
Series
Sadie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SADW0512L30D1TG
Zoro #
G404985108
UPC #
037949490678
Country of Origin
China

Dimensions

Width
5
Height
12
Length
2.25

Details

Item
Outdoor Wall Sconce
Voltage
120V
Series
Sadie
Watts
12
Lumens
1100
Finish
Textured Grey
Lamp Watts
6
Color Temp.
3000K
Fixture Housing Color
Textured Grey
CRI
90
Socket Type
Integrated LED
Lamp Included
Yes
Lamp Type
Integrated LED
Fixture Housing Material
Aluminum, Steel
Lamp Quantity
2
Lamp Watts - Fixtures
12W

Description

Complete your cozy outdoor space around the fire pit or on your front porch swing with the AFX Sadie Outdoor Sconce. This outdoor wall sconce lighting has a dimmable fixture and is available in two sizes and two finishes, giving you the ability to choose whichever option best fits your space. | ADA | Dimmable | Title 24 | Wet Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.