Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Sedona 20in Oil Rubbed Bronze 3-Light Outdoor Line Voltage Wall Sconce with No Bulbs Included
Mfr # 2391-ORB
Zoro # G610083353
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Width
11 in
Height
20 in
Length
14.25 in
Series
Sedona
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2391-ORB
- Zoro #
- G610083353
- UPC #
- 046335865235
- Country of Origin
- China
- Item
- Wall Lantern
- Voltage
- 120
- Series
- Sedona
- Light Technology
- Incandescent
- Watts
- 60
- Lens Material
- Glass
- Finish
- Oil Rubbed Bronze
- Glass Color
- Seedy
- Mounting
- Wall
- Number of Light Bulbs Required
- 3
- Type - Wall Pack Fixtures
- Traditional
- Fixture Housing Material
- Cast Aluminum
- Type
- Outdoor
- Fixture Housing Color
- Oil Rubbed Bronze
- Dimmable
- Yes
- Bulb Shape
- B10
- Color Tuning
- No
- Location
- Rated for Dry, Damp, or Wet exterior areas
- Extension
- 14.25 in
- Bulb Base Type
- Candelabra
Description
Mesa outdoor lanterns feature a bold, mission style design that complements the exterior decor of any home. The clear seedy glass works with the shape and detailing to provide a rustic look from the fixture and a warm glow from the light. The oil rubbed bronze finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant construction and waterproof seal protects the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.