Zoro Homepage

Summit LED Sconce

  • Mfr # SUMS051413L30D1BK

  • Zoro # G1244776


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Sconce
Lamp Type
Led
Finish
Black/Gold
Watts
20
Voltage
120V-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUMS051413L30D1BK
Zoro #
G1244776
UPC #
037949436591
Country of Origin
China

Dimensions

Height
13.98
Length
2.75"
Width
6

Details

Item
Wall Sconce
Fixture Type
Wall Sconce
Lamp Type
Led
Finish
Black/Gold
Watts
20
Voltage
120V-277
Type
Wall Sconce
Includes
Light Bulb
Bulb Type
LED
Color Designation
ETL Damp
Color Temperature
3000K

Description

Summit LED Sconce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.