
Sydney 3-Light Linear Pendant, 120V, 63W, 5 CCT, Satin Nickel
Mfr # SYDP10LAJUDSNLNR3
Zoro # G516283093
product price:Â $838.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Assembled Depth
36 in
Height
10 in
Lamp Type
Integrated LED
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYDP10LAJUDSNLNR3
Zoro #
G516283093
UPC #
037949508472
Country of Origin
China
Dimensions
Assembled Depth
36 in
Height
10 in
Width
10 in
Canopy Depth
5 in
Details
Voltage
120V
Finish
Satin Nickel
Lamp Type
Integrated LED
Color
Satin Nickel
Material
Steel, Acrylic
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
Lamp Included
Integrated
Lumens
2790
Watts
63 W
Hanging Type
Stem
Light Fixture Shape
Irregular
System Type
Hardwired
Description
The Sydney LED pendant showcases a striking three-light disc design, with each light arranged in a sleek, modern configuration. Its clean, linear shape adds a sophisticated touch to any bedroom or office space. The disc-like lights create a visually dynamic look, offering both style and function. With its blend of contemporary and classic aesthetics, this pendant brings a refined elegance to your room while providing ample lighting that helps create a cozy and inviting atmosphere. Perfect for those who appreciate modern design with a timeless appeal.
- Features an integrated LED light
- Constructed from durable steel and acrylic
- Compatible with sloped ceilings
- Adjustable hanging height
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.