T5L LED Closet Light - Pull Chain
- Mfr # T5LAJCLTP
- Zoro # G304254663
product price:Â
$
38.00
/ea
Key Features
Length
18"
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T5LAJCLTP
- Zoro #
- G304254663
- UPC #
- 37949489108
- Country of Origin
- China
Dimensions
- Length
- 18"
Details
- Color
- White
- Type
- Pull Chain
Description
Stop fumbling through your dimly-lit closet space thanks to the AFX 18" T5L LED Closet Light. This closet light is made with a strong steel frame and integrated LED engine, ensuring your closet will have plenty of light when needed. Install this light on the ceiling of any closet in your home. This light can quickly be toggled on and off with the handy pull chain.
- Integrated LED for energy efficiency
- Durable steel construction
- Ideal for kitchens or hallways
- Easy pull chain operation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.