Shop AFX
See all product information
Create Account
Bari, 3 Light LED Round Pendant, Satin Nickel
- Mfr # BRIP04LAJUDSNRND3
- Zoro # G623573247
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional, Modern, Contemporary
Housing Finish
Satin Nickel
Shade Material
40% Glass
Bulb Technology
Integrated LED
Fixture Wattage
45 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRIP04LAJUDSNRND3
- Zoro #
- G623573247
- UPC #
- 37949508410
- Country of Origin
- China
- Style
- Transitional, Modern, Contemporary
- Housing Finish
- Satin Nickel
- Item
- Multi Pendant
- Voltage
- 120 V
- Shade Material
- 40% Glass
- Bulb Technology
- Integrated LED
- Fixture Wattage
- 45 W
- Collection Name
- Bari
- Number of Lights
- 3
- Material
- 60% Steel
Dimensions
- Height
- 15 in
Description
Enhance your dining room or kitchen with the Bari 3 Light LED Round Pendant, featuring a stunning blend of steel and glass materials. Its hand-blown glass, highlighted by a unique white pattern, adds a touch of modern elegance, perfect for contemporary spaces. Ideal for foyers and living rooms, this stylish piece brings both functionality and artistic flair to any setting.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.