Shop AG-LITE
See all product information
Create Account
Rubber Water Hose Reel 3/4" X 65' (Dual Arm) with 6' Lead-in-Hose
- Mfr # ALWRDA3465
- Zoro # G914671928
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
PVC
Reel Dia.
0.75
Length
65
Application
It is commonly used for tasks such as garden irrigation, lawn maintenance, filling large containers, and outdoor cleaning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALWRDA3465
- Zoro #
- G914671928
- UPC #
- -
- Country of Origin
- India
- Color
- Green
- Material
- PVC
- Application
- It is commonly used for tasks such as garden irrigation, lawn maintenance, filling large containers, and outdoor cleaning
Dimensions
- Reel Dia.
- 0.75
- Length
- 65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.