Wall Mount Hose Hanger, Steel, Saddle, 50 ft x 5/8-inch Hose Capacity
- Mfr # 2383520
- Zoro # G623368614
product price:Â
$
9.15
/ea
Key Features
Application
Storing garden hose
Length
12.39 in
Height
6.67 in
Mount Type
Wall Mount
Capacity
50-150 ft. of 5/8-in. hose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2383520
- Zoro #
- G623368614
- UPC #
- 49206039384
- Country of Origin
- China
Dimensions
- Length
- 12.39 in
- Height
- 6.67 in
- Width
- 6.02 in
Details
- Application
- Storing garden hose
- Mount Type
- Wall Mount
- Capacity
- 50-150 ft. of 5/8-in. hose
- Color
- Black
- Item
- Hose Hanger
- Material
- Steel
Description
Trust quality tools from AMES for years of reliable service. This hose hanger mounts to the wall and stores from 50 to 150 feet of garden hose. Features a built-in steel fence to keep your garden hose in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.